Beli tune up kit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Trisco Timing Light
    Mulai

    Rp619.900

    Trisco Timing Light
    Deskripsi:
    Dapat dipakai pada semua Mesin Bensin yang menggunakan Aki 12 Volt
  2. JONNESWAY Inductive Xenon Timing Light
    Mulai

    Rp999.900

    JONNESWAY Inductive Xenon Timing Light
    Deskripsi:
    - Works on all 12 volt gasoline engines. - Inductive pick-up clamps & leads for easy & safe operation. - Bright xenon flash tube provides concentrated light for easy visibility oftiming mark.
  3. TEKIRO Ratchet Socket Handle Tune Up Kit (Kunci Sok Ratchet)
    Mulai

    Rp529.900

    TEKIRO Ratchet Socket Handle Tune Up Kit (Kunci Sok Ratchet)
    Deskripsi:
    TEKIRO Tune up kit. Kunci sok set yang lengkap dan praktis ditujukan untuk memenuhi kebutuhan tune-up untuk motor kesayangan anda. Dalam paketnya berisi 2 buah mata soket khusus busi, beserta gagang sok rachet flexible head yang cukup panjang dan 2 buah extension. Dengan gagang rachet flexible yang panjang anda dapat dengan mudah membuka busi pada sudut dan sisi yang sulit.Fungsi : Untuk membuka dan mengencangkan baut atau busiMaterial : Chrome vanadiumisi terdiri dari :1 pcs 3/8" DR. Ratchet Handle Flexible1 pcs 3/8" Spark Plug Socket 16 mm1 pcs 3/8" Spark Plug Socket 21 mm1 pcs 3/8" DR. Extension Bar 5"1 pcs 3/8" DR. Extension Bar 8"
    atribut:
    • DR.Extension Bar: 5inch-8inch
    • Material: Chrome Vanadium
    • Size Socket (inch): 3/8
    • Spark Plug (mm): 16-21
  4. Wipro Velg Cover
    Mulai

    Rp29.900

  5. STAHLWILLE Spare Cutting Wire (Kawat Potong Cadangan)
    Mulai

    Rp739.900

    STAHLWILLE Spare Cutting Wire (Kawat Potong Cadangan)
    Deskripsi:
    Easy wire removal without the rest unrolling.
    atribut:
    • Application: Wire
    • Cutting Capacity (mm): Wire: 0.6 x 0.6
    • Overall Length (m): 50
  6. Dynabrade Air Tool Pneumatic Replacement Part (Sparepart Alat Pneumatik)
    Mulai

    Rp529.900

    Dynabrade Air Tool Pneumatic Replacement Part (Sparepart Alat Pneumatik)
    Deskripsi:
    These air tool replacement parts repair worn or damaged components in compatible pneumatic tools.
  7. Kennedy Advance Timing Light
    Mulai

    Rp5.299.900

    Kennedy Advance Timing Light
    Deskripsi:
    For checking and setting ignition timing on automotive, agricultural and marine engines. Measures ignition spark advance from 0 - 60 Degree. For use on 12V systems. Reverse polarity protected. Accurate to 8,000rpm. 1m long removable coiled power leads. Impact resistant metal case and rubber nose cone. On/off trigger switch. Bright linear Xenon flash tube for daylight use. Focused lens provides a concentrated light. Easy to apply inductive impulse pick-up. Built in check light.
    atribut:
    • Weight Each: 1370g
    • Additional Features: 100cm power lead Accurate to 8000rpm Inductive impuls pick-up On/off trigger switch Reverse polarity protected
    • Product Number: TL-2300
    • Part Number: KEN5035320K
  8. OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)
    Mulai

    Rp64.900

    OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
  9. Philips TL-D Standard Colours (Lampu TL-D)
    25%
    Rating:
    93% of 100
    (12)
    Mulai

    Rp25.900

    Philips TL-D Standard Colours (Lampu TL-D)
    Deskripsi:
    Lampu TL-D Standard Colors menciptakan suasana dari cahaya putih hangat hingga cahaya siang hari yang sejuk. Lampu dengan efektivitas dan renderasi warna menengah.Keuntungan:Menciptakan suasana dari putih hangat sampai dengan putih sejukAplikasi:Sesuai untuk digunakan dalam berbagai luminer untuk lampu neon TL-D, yang digunakan dalam sejumlah aplikasi yang tidak menjadikan renderasi warna sebagai faktor penting
    atribut:
    • Type: Standard
  10. SUPER TOOL Stud Bolt
    Mulai

    Rp76.900

    SUPER TOOL Stud Bolt
    Deskripsi:
    Rolled screw parts are resistant to wear and distortion.Long and short use can be made with one piece bolt.
  11. APC Easy UPS 3S Parallel Kit
    Mulai

    Rp3.999.900

    APC Easy UPS 3S Parallel Kit
    Deskripsi:
    Parallel kit including one cable (5m) for Easy UPS 3S parallel systems. Up to four UPSs can be paralleled for capacity or redundancy.
    atribut:
    • Maximum Height (mm): 51
    • Maximum Width (mm): 229
    • Maximum Depth (mm): 432
    • Operating Temperature (°C): 0 to 40
    • Operating Relative Humidity: 0 - 95 (no %
    • Operating Elevation (m): 0-984.3
  12. Mitsushi Mata Gergaji Besi
    Mulai

    Rp10.900

    Mitsushi Mata Gergaji Besi
    atribut:
    • Length (mm): 310
    • Thickness (mm): 1
    • Width (mm): 10
Daftar Harga tune up kit Terbaru October 2026
Trisco Tune Up Kit Professional (Set Perawatan Mesin)Rp2.599.900
Trisco Timing LightRp619.900
Trisco Replacement Xenon Flash Tubes (Tabung Kilat Xenon)Rp129.900
JONNESWAY Inductive Xenon Timing LightRp999.900
Trisco Tach Volt Dwell Tester InstrumentRp1.199.900
TEKIRO Ratchet Socket Handle Tune Up Kit (Kunci Sok Ratchet)Rp529.900
Multi One Plus Masker Duckbill Hitam / PutihRp46.900
KRISBOW Set Mata Bor Mixed (Drill Bit Set)Rp149.900
Wipro Velg CoverRp29.900
STAHLWILLE Spare Cutting Wire (Kawat Potong Cadangan)Rp739.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)